Motion
57440-P5
Air Compressor Oil - 37 lb, Pail, 100 ISO Grade, 30 SAE Grade
Mi Item #00883922
MFR #57440-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - 37 lb, Pail, 100 ISO Grade, 30 SAE Grade
Mi Item #00883922
MFR #57440-P5

Mfr description
COMPUVAC OIL 30 37 LB PA 57440-P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    37 lb
  • ISO Grade
    100
  • SAE Grade
    30
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Certification
    USDA H2
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Viscosity
    500 SUS @ 100°F, 95.8 cSt @ 40°C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)