Motion
7S-12

FLEXCO
7S-12

10562 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00883996
MFR #7S-12
Price$170.81/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
7S-12

10562 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00883996
MFR #7S-12

Mfr description
7S 12 SS ALLIG LACING 10562 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.81/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/32 to 9/64 in
  • Height
    1.2
  • Length
    12.75
  • Minimum Pulley Diameter
    2 in
  • Weight
    0.50 lbs, 1.205
  • Width
    3.65, 12 in

Details

  • Accessory Type
    Lacing
  • Includes
    300 Series Stainless Steel Corrugated Hinge Pins
  • Material
    316 Stainless Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)