Motion
7-12

FLEXCO
7-12

10090 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00884036
MFR #7-12
Price$72.34/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
7-12

10090 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00884036
MFR #7-12

Mfr description
7 12 STEEL ALLIG LACING 10090 (4/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.34/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/32 to 9/64 in
  • Height
    1.2
  • Length
    12.8
  • Minimum Pulley Diameter
    2 in
  • Weight
    0.65 lbs, 0.6
  • Width
    3.4, 12 in

Details

  • Accessory Type
    Lacing
  • Includes
    Required Amount of Clips
  • Material
    Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)