Motion
57440-DT
Air Compressor Oil - 403 lb, Drum, 100 ISO Grade, 30 SAE Grade
MI ITEM #00884049
MFR #57440-DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - 403 lb, Drum, 100 ISO Grade, 30 SAE Grade
MI ITEM #00884049
MFR #57440-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COMPUVAC OIL 30 403 LB DM 57440-DT

Specifications

  • Oil Type
    Air Compressor Oil
  • ISO Grade
    100
  • SAE Grade
    30
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Container Size
    403 lb
  • Viscosity
    500 SUS @ 100°F, 95.8 cSt @ 40°C
  • AGMA Number
    3
  • Additives Included
    Anti-Wear
  • Certification
    USDA H2
  • Weight
    439.00 lbs
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought