Motion
7-14

FLEXCO
7-14

10091 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00884166
MFR #7-14
Your Price$73.38/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
7-14

10091 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00884166
MFR #7-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.38/bx(List $84.39)

Overview

Mfr description
7 14 STEEL ALLIG LACING 10091 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    14 in
  • Belt Thickness Range
    3/32 to 9/64 in
  • Minimum Pulley Diameter
    2 in
  • Package Quantity
    4 Per Carton
  • Weight
    14.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text