Motion
7S-16

FLEXCO
7S-16

10564 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00884261
MFR #7S-16
Your Price$200.11/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
7S-16

10564 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00884261
MFR #7S-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.11/bx(List $230.13)

Overview

Mfr description
7S 16 SS ALLIG LACING 10564 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    16 in
  • Belt Thickness Range
    3/32 to 9/64 in
  • Minimum Pulley Diameter
    2 in
  • Package Quantity
    4 Per Carton
  • Weight
    15.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text