Specifications
Dimensions
- Mounting Plate Length5.51 in
- Weld Plate Width1.77 in
Details
- Mounting Plate MaterialCarbon Steel
- Mounting Plate TypeWeld Plate
- Weld Plate Bolt Thread7/16-14
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)