Specifications
Dimensions
- Container Size12 oz
- Weight1.39 lbs
Details
- CertificationNSF P1
- ColorTransparent
- CompositionTetrafluoroethane
- RegulationsOSHA Regulation 29 C.F.R. 1910.94
- TypeGeneral Purpose
Overview
Mfr description
S02003000 CIRCUIT COOLER