Motion
7-18

FLEXCO
7-18

10093 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00884422
MFR #7-18
Price$78.64/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
7-18

10093 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00884422
MFR #7-18

Mfr description
7 18 STEEL ALLIG LACING 10093 (4/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.64/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/32 to 9/64 in
  • Minimum Pulley Diameter
    2 in
  • Weight
    1.07 lbs
  • Width
    18 in

Details

  • Accessory Type
    Lacing
  • Material
    Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)