Motion
817700
Guard - For Use With S Series Brakes, T Series Brakes, SSE-450 Series Brakes, TSE Series Brakes, Bright Zinc Anodized Finish
Mi Item #00884453
MFR #817700
Price$98.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guard - For Use With S Series Brakes, T Series Brakes, SSE-450 Series Brakes, TSE Series Brakes, Bright Zinc Anodized Finish
Mi Item #00884453
MFR #817700

Mfr description
817700 BRAKE GUARD FWB,450
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.24/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    S/T/TSE/SSE-450 brake guard
  • Finish
    Bright Zinc Anodized
  • For Use With Series
    S Series Brakes, SSE-450 Series Brakes, T Series Brakes, TSE Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Guards & Mounting Hardware
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284157704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)