Motion
02BCPM90MMEX
Pillow Block Roller Bearing - 90 mm Bore Dia., Ductile Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #00884507
MFR #02BCPM90MMEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 90 mm Bore Dia., Ductile Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #00884507
MFR #02BCPM90MMEX

Mfr description
02BCPM90MMEX PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Base Width
    4.3750 in
  • Bolt Center To Center Length
    11.6250 to 13.1250 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    90 mm
  • Overall Height  
    10.2500 in
  • Overall Length  
    15.2500 in
  • Weight
    70 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Aluminum
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Max Rpm
    2520 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    62600 lbf
  • Radial Static Load Capacity
    77600 lbf
  • Replacement Bearing
    02BC90MMEX
  • Seal Type
    Triple Lip Labyrinth
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)