Motion
02BCP50MEXAT
Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00884551
MFR #02BCP50MEXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00884551
MFR #02BCP50MEXAT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BCP50MMEX PIL BLK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    226 to 242 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    80 mm
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    70 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    4.4375 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    119 kN
  • Radial Static Load Capacity
    125 kN
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    02
  • Replacement Bearing
    02 B 50M EX
  • Weight
    25.06 lbs
  • Max Rpm
    4350 rpm
  • UPC_NO
    7316579386814
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought