Motion
818200
Tension Control Brake - Open Design, Finished w/ Keyway Type, 0.0000 to 2.9380 in Bore, 3000 in Dynamic Torque Capacity
Mi Item #00884712
MFR #818200
Price$6,801.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tension Control Brake - Open Design, Finished w/ Keyway Type, 0.0000 to 2.9380 in Bore, 3000 in Dynamic Torque Capacity
Mi Item #00884712
MFR #818200

Mfr description
818200 W-1000 BRAKE
  • Air Engaged, Shaft Mounted, Straight Bore, Flange Mountable, Water Cooled, Brake
  • Liquid Cooled For Highly Demanding Thermal Applications Like Unwind Tension Control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,801.34/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Bore Size Range
    0.0000 to 2.9380 in
  • Length
    8.1400 in
  • Maximum Continuous Thermal Dissipation
    8 hp
  • Outer Diameter
    11.88 in
  • Overall Length
    4.25 in
  • Port Size
    1/4 NPT
  • Weight
    54.92 lbs

Details

  • Actuation
    Air/Spring
  • Additional Details
    Requires A Cooling System With A Pump | Reservoir | | Radiator To Circulate Water | Dissipate Heat | Customer Supplied
  • Approximate Brake Facing Life
    1900 hphr
  • Bore Style
    Straight
  • Bore Type
    Finished w/ Keyway
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Combination Type
    Brake
  • Design
    Caliper
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air/Spring
  • Finish
    Black Oxide
  • Function
    Brake
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284157728
  • Max Brake Continuous Thermal Diss
    8.00 hp
  • Max Pressure
    100 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    3530
  • Maximum Dynamic Torque Capacity
    3000 in
  • Model
    W 1000
  • Mounting Configuration
    Flange
  • Mounting Style
    Flange, Shaft
  • Open Or Enclosed Design
    Open
  • Series
    W 1000
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284157728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)