Motion
58180-P5
Air Compressor Oil - 39 lb, Pail, 100 ISO Grade
MI ITEM #00884757
MFR #58180-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - 39 lb, Pail, 100 ISO Grade
MI ITEM #00884757
MFR #58180-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DEB COMPRESSOR LUB 100 39 LB PA 58180-P5

Specifications

  • Oil Type
    Air Compressor Oil
  • ISO Grade
    100
  • Composition
    Synthetic
  • Food Grade
    Not Food Grade
  • Container Size
    39 lb
  • Viscosity
    99.5 cSt @ 40°C
  • Additives Included
    Anti-Wear
  • Certification
    USDA H2
  • Weight
    42.00 lbs
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought