Motion
818300
Guard - For Use With S Series Brakes, T Series Brakes, SSE-600 Series Brakes, TSE Series Brakes, Bright Zinc Anodized Finish
Mi Item #00884773
MFR #818300
Price$143.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guard - For Use With S Series Brakes, T Series Brakes, SSE-600 Series Brakes, TSE Series Brakes, Bright Zinc Anodized Finish
Mi Item #00884773
MFR #818300

Mfr description
818300 BRAKE GUARD LWB,600
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.86/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Additional Details
    S/T/TSE/SSE-600 brake guard
  • Finish
    Bright Zinc Anodized
  • For Use With Series
    S Series Brakes, SSE-600 Series Brakes, T Series Brakes, TSE Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Guards & Mounting Hardware
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284157742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)