Motion
02BCPM407EX
Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00884888
MFR #02BCPM407EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00884888
MFR #02BCPM407EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BCPM407EX PIL BLK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    14.6250 to 16.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    6.0000 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Ductile Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    5.1250 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Triple Lip Labyrinth
  • Radial Dynamic Load Capacity
    100500 lbf
  • Radial Static Load Capacity
    129800 lbf
  • Operating Temperature Range
    -4 to 212 °F
  • Bolt Size
    0.8750 in
  • Series
    02
  • Replacement Bearing
    02BC407EX
  • Weight
    156 lbs
  • Cage Material
    Aluminum
  • Max Rpm
    1820 rpm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought