Motion
7-26

FLEXCO
7-26

10097 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00884931
MFR #7-26
List Price$161.32/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
7-26

10097 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00884931
MFR #7-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.32/bx for your price

Overview

Mfr description
7 26 STEEL ALLIG LACING 10097 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    26 in
  • Belt Thickness Range
    3/32 to 9/64 in
  • Minimum Pulley Diameter
    2 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    1.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought