Motion
TSE-450 QD'JA' 8 SPRING

NEXEN GROUP
TSE-450 QD'JA' 8 SPRING

Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/8 NPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #00884962
MFR #TSE-450 QD'JA' 8 SPRING
Price$1,546.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TSE-450 QD'JA' 8 SPRING

Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/8 NPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #00884962
MFR #TSE-450 QD'JA' 8 SPRING

Mfr description
818800 TSE-450 8 SPRING BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,546.06/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size Range
    0.5000 in, 0.5000 to 1.0000 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Height
    5.9400 in, 150.88 mm
  • Overall Diameter
    5.94 in
  • Overall Length
    3.75 in
  • Port Size
    1/8 NPT
  • Weight
    11.50 lbs
  • Width
    5.9400 in, 150.88 mm

Details

  • 2D Drawing
  • Additional Details
    QD bushing is required and sold seperately. Consult Motion Industries for use in cyclic applications.
  • Air Chamber Volume
    2.100 in3, 34.413 cm3
  • Approximate Brake Facing Life
    115 hp/hr
  • Bore Style
    JA Bushing (0.5000 to 1.0000 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    0.900 in³
  • Brake Air Chamber Volume When New
    2.100 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    11.9 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    30000 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Brake Response Factor
    0.090
  • Bushing Type & Range
    JA Type - 0.5000 to 1.0000 in
  • Clutch Category
    Friction Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    818974
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    817700
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.52 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    360 in
  • Minimum Release Pressure
    72 psi
  • Model
    TSE-450
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    819900 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Rebuild Kits
    818870, 818700
  • Recommended Control Kits
    940019,940019,940020
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged
  • Series
    TSE 450
  • Shaft Inertia
    4.74 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284157773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)