Motion
S71105000
Penetrant - Not Food Grade, 5 gal, Pail
Mi Item #00884999
MFR #S71105000
Price$335.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant - Not Food Grade, 5 gal, Pail
Mi Item #00884999
MFR #S71105000

Mfr description
S71105000 5GAL PENETRYN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$335.10/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Net Weight
    640 oz.
  • Specific Gravity
    0.82
  • VOC Content
    0.749
  • Weight
    37.18 lbs

Details

  • Additives Included
    No Additives
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Amber
  • Composition
    2-Butoxyethanol, Heavy Paraffinic Oil, Naphthenic Oil, 140-Flash
  • Container Type
    Pail
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Flammability
    Flammable
  • Flash Point
    140 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Upc Number
    075577711055
  • Max Operating Temperature
    500 °F
  • Military Standard
    MILC-23411, WS-14138
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -20 °F to 500 °F
  • Product Types
    All Purpose Lubricant
  • Regulations
    Disposal Regulation 40 C.F.R 261
  • Series
    LU711
  • Standards Met
    NSF Registered #115051
  • Temperature Range
    -20 to 500 °F
  • Type
    Penetrant
  • UPC_NO
    075577711055
  • Working Temperature
    -20 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)