1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CALUMET BRANDED PRODUCTS
58700-P5
High Temperature Chain or Cable Lubricant - 39 lb, Pail, Not Food Grade
MI ITEM #
00885006
MFR #
58700-P5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Chain and Cable Lubricants
CALUMET BRANDED PRODUCTS 58700-P5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CALUMET BRANDED PRODUCTS
58700-P5
High Temperature Chain or Cable Lubricant - 39 lb, Pail, Not Food Grade
MI ITEM #
00885006
MFR #
58700-P5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
EPO 600 39 LB PA 58700-P5
Specifications
Type
High Temperature
Container Size
39 lb
Food Grade
Not Food Grade
ISO Grade
150
Certification
USDA H2
Color
Green
Weight
42.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought