Motion
02055720

HYDAC CORP
02055720

2 Piece Split Flange - SAE, Code 61, 1-1/2 in, Carbon Steel
MI ITEM #00885055
MFR #02055720
List Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02055720

2 Piece Split Flange - SAE, Code 61, 1-1/2 in, Carbon Steel
MI ITEM #00885055
MFR #02055720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.31/each for your price

Overview

Mfr description
SPLIT FLANGE 1.50 CODE 61

Specifications

  • Flange Code
    Code 61
  • Flange Plate Size
    1-1/2 in
  • Body Material
    Carbon Steel
  • Number Of Bolts
    4
  • Standards Met
    SAE
  • Overall Length
    3.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought