Motion
02BCPM415GRAT
Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00885070
MFR #02BCPM415GRAT
Price$14,033.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00885070
MFR #02BCPM415GRAT

Mfr description
02BCPM415GR PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,033.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.1250 in
  • Base Width
    5-7/8 in
  • Bolt Center To Center Length
    17.1250 in
  • Bore Diameter  
    4-15/16 in
  • Overall Height  
    15.3125 in
  • Overall Length  
    20.1250 in
  • Overall Width
    7.2500 in
  • Weight
    199.76 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    1600 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    123300 lbf
  • Radial Static Load Capacity
    160700 lbf
  • Replacement Bearing
    02 B 415 GR
  • Seal Type
    Labyrinth
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316577541444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)