Motion
7-30

FLEXCO
7-30

10099 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00885174
MFR #7-30
Price$157.18/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
7-30

10099 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00885174
MFR #7-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.18/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/32 to 9/64 in
  • Minimum Pulley Diameter
    2 in
  • Weight
    1.74 lbs
  • Width
    30 in

Details

  • Accessory Type
    Lacing
  • Material
    Steel
  • Package Quantity
    4 Per Carton

Overview

Mfr description
7 30 STEEL ALLIG LACING 10099 (4/CTN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought