Specifications
Dimensions
- NLGI Grade2
- Weight1.88 lbs
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorWhite
- CompositionPTFE, Silica, Synthetic Oil
- Dropping Point+500 °F
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- Temperature Range-25 to +500 °F
- TypeExtreme Pressure
Overview
Mfr description
FC-1230 GR 1 E 1/EACH 58860-CO14E