Motion
KHB3K-25SAE-L-1114-11X

HYDAC CORP
KHB3K-25SAE-L-1114-11X

3-Way Diverter Ball Valve - Manually Operated, 3-Way, 5000 psi Max, SAE 16 (1-5/16–12 UN) Port, Carbon Steel Body, Straight Handle
MI ITEM #00885499
MFR #KHB3K-25SAE-L-1114-11X
Your Price$231.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB3K-25SAE-L-1114-11X

3-Way Diverter Ball Valve - Manually Operated, 3-Way, 5000 psi Max, SAE 16 (1-5/16–12 UN) Port, Carbon Steel Body, Straight Handle
MI ITEM #00885499
MFR #KHB3K-25SAE-L-1114-11X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$231.16/each(List $265.83)

Overview

Mfr description
KHB3K-25SAE-L-1114-11X-A
  • 1/4” - 1” Full Port Design
  • 2 Position
  • Carbon Steel Housing
  • NPT or SAE O-Ring Connections
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    5000 psi
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Body Material
    Carbon Steel
  • Handle Style
    Straight Handle
  • Product Types
    Ball Valve
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Aluminum (Red Anodized)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHB3K
  • Overall Length
    113 mm
  • Overall Width
    58 mm
  • Overall Height
    61 mm
  • Weight
    23.1000 lbs
  • Manufacturer Catalog
  • Type
    Ball Valve
  • Connection Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text