Motion
KH4-20NPT-X-1114-12X

HYDAC CORP
KH4-20NPT-X-1114-12X

02063208 4-Way Ball Valve - Manually Operated, 4-Way, 4500 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
Mi Item #00885663
MFR #KH4-20NPT-X-1114-12X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH4-20NPT-X-1114-12X

02063208 4-Way Ball Valve - Manually Operated, 4-Way, 4500 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
Mi Item #00885663
MFR #KH4-20NPT-X-1114-12X

Mfr description
KH4-20NPT-X-1114-12X
  • Sizes 1/4” to 3/4”
  • 2 Positions, 90˚ Switching Standard
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    93.5 mm
  • Overall Length
    144 mm
  • Overall Width
    144 mm
  • Port Size
    3/4 NPT

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    4-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KH4
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)