Motion
AEV-6/5

HYDAC CORP
AEV-6/5

Slip-in Pressure Relief Cartridge Valve - Hydraulic Actuation
Mi Item #00885751
MFR #AEV-6/5
Price$135.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
AEV-6/5

Slip-in Pressure Relief Cartridge Valve - Hydraulic Actuation
Mi Item #00885751
MFR #AEV-6/5

Mfr description
AEV-6/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.18/each

Specifications

Dimensions

  • Overall Length
    2.28 in
  • Overall Width
    0.87 in
  • Port Size
    1/4 NPT

Details

  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Manufacturer Catalog Number
    00230223
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    8700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)