Motion
OF7S10P1K1B10E

HYDAC CORP
OF7S10P1K1B10E

02055628 Portable Offline Filtration System - 50 psi Max Pressure, 4 gpm Max Flow Rate
Mi Item #00885813
MFR #OF7S10P1K1B10E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OF7S10P1K1B10E

02055628 Portable Offline Filtration System - 50 psi Max Pressure, 4 gpm Max Flow Rate
Mi Item #00885813
MFR #OF7S10P1K1B10E

Mfr description
OF7S10P1K1B10E
  • Highly efficient Betamicron® spin-on filter element with a 10 μm absolute rating (other ratings are available)
  • Relief valve in housing
  • Static pressure gauge clogging indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    365 mm

Details

  • Inlet Filter Media
    Fiberglass
  • Maximum Flow Rate
    4 gpm
  • Maximum Operating Pressure
    50 psi
  • Outlet Filter Media
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)