Motion
FZ-1608

ENERPAC
FZ-1608

FZ Series High Pressure Fitting, Hexagon Nipple, Connection from 1/4 in NPTF Male to 1/4 in NPTF Male -
Mi Item #00885859
MFR #FZ-1608
Price$56.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
FZ-1608

FZ Series High Pressure Fitting, Hexagon Nipple, Connection from 1/4 in NPTF Male to 1/4 in NPTF Male -
Mi Item #00885859
MFR #FZ-1608

Mfr description
FZ-1608 1/4" HEX NIPPLE
  • Connect cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system
  • Flexible, safe and leak-free connections
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.25/each

Specifications

Dimensions

  • Overall Length
    1.500 in

Details

  • Manufacturer Product Page
  • Max Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)