Motion
VG-514
Vibration Pad - 514 Series, 4.8400 in Outside Diameter, Neoprene Rubber & Metal Material, 7000 lbs Max Static Load
Mi Item #00885981
MFR #VG-514
Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vibration Pad - 514 Series, 4.8400 in Outside Diameter, Neoprene Rubber & Metal Material, 7000 lbs Max Static Load
Mi Item #00885981
MFR #VG-514

Mfr description
VG-514 VIBRATION PAD
  • Neoprene rubber, shore A70-80, with steel plate
  • Vibration and skid reduction pad
  • Used with VG-513, VG-517-K, and VG-520 series levelers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.53/each

Specifications

Dimensions

  • Maximum Static Load
    7000 lbs
  • Pad Outside Diameter
    4.8400 in

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pad Material
    Neoprene Rubber & Metal
  • Series
    VG-514
  • Use With Leveler
    VG-513, VG-517-K, VG-520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)