Motion
62050
No-Tox Lubricant - Food Grade, Pail, Yellow Color
MI ITEM #00885984
MFR #62050
List Price$344.49/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Lubricant - Food Grade, Pail, Yellow Color
MI ITEM #00885984
MFR #62050

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$344.49/pa for your price

Overview

Mfr description
62050-PA FOODGRADE AIR LINE LUB
  • A versatile lubricant for air lines and pneumatic tools found in the “clean” industries such as food, beverage, pharmaceutical and personal care product manufacturing
  • NSF H1 registered for use in applications where incidental food contact may occur
  • Designed to maximize air tool life and optimize pneumatic system performance by reducing wear, corrosion and deposits
  • Contains an emulsifier to remove water from the air distribution system and to optimize tool performance
  • Grade: ISO VG 22

Specifications

  • Type
    Lubricant
  • Food Grade
    Food Grade
  • Composition
    Petroleum Mineral Oil
  • Application
    General Purpose
  • ISO Grade
    22
  • Color
    Yellow
  • Certification
    NSF H1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Features & Benefits
    • A versatile lubricant for air lines and pneumatic tools found in the “clean” industries such as food, beverage, pharmaceutical and personal care product manufacturing• NSF H1 registered for use in applications where incidental food contact may occur• Designed to maximize air tool life and optimize pneumatic system performance by reducing wear, corrosion and deposits• Contains an emulsifier to remove water from the air distribution system and to optimize tool performance• Grade: ISO VG 22
  • Weight
    39.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought