Motion
62050-DR
No-Tox Lubricant - Food Grade, Drum, Yellow Color
MI ITEM #00886057
MFR #62050-DR
Price$2,742.22/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Lubricant - Food Grade, Drum, Yellow Color
MI ITEM #00886057
MFR #62050-DR

Mfr description
62050-DR FOODGRADE AIR LINE LUB
  • A versatile lubricant for air lines and pneumatic tools found in the “clean” industries such as food, beverage, pharmaceutical and personal care product manufacturing
  • NSF H1 registered for use in applications where incidental food contact may occur
  • Designed to maximize air tool life and optimize pneumatic system performance by reducing wear, corrosion and deposits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,742.22/dr

Specifications

Dimensions

  • ISO Grade
    22
  • Weight
    426.00 lbs

Details

  • Application
    General Purpose
  • Certification
    NSF H1
  • Color
    Yellow
  • Composition
    Butylhydroxytoluene, Petroleum Mineral Oil
  • Features & Benefits
    • A versatile lubricant for air lines and pneumatic tools found in the “clean” industries such as food, beverage, pharmaceutical and personal care product manufacturing• NSF H1 registered for use in applications where incidental food contact may occur• Designed to maximize air tool life and optimize pneumatic system performance by reducing wear, corrosion and deposits• Contains an emulsifier to remove water from the air distribution system and to optimize tool performance• Grade: ISO VG 22
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)