Motion
FZ-1634

ENERPAC
FZ-1634

FZ Series High Pressure Fitting, Adapter, Connection from 1/2 in NPTF Female to 3/8 in NPTF Male -
Mi Item #00886060
MFR #FZ-1634
Price$104.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
FZ-1634

FZ Series High Pressure Fitting, Adapter, Connection from 1/2 in NPTF Female to 3/8 in NPTF Male -
Mi Item #00886060
MFR #FZ-1634

Mfr description
FZ-1634 1/2" FEM. TO 3/8" MALE REDUCING
  • Connect cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system
  • Flexible, safe and leak-free connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.48/each

Specifications

Dimensions

  • Overall Length
    1.750 in

Details

  • Manufacturer Product Page
  • Max Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)