Motion
0110 D 003 V

HYDAC CORP
0110 D 003 V

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 3 micron
Mi Item #00886099
MFR #0110 D 003 V
Price$1,144.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 003 V

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 3 micron
Mi Item #00886099
MFR #0110 D 003 V

Mfr description
0110 D 003 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.94/each

Specifications

Details

  • Element Application
    Pressure
  • Filter Material
    Stainless Steel Metal Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)