1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
15S-24
10584 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #
00886188
MFR #
15S-24
Price
$267.27
/bx
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 15S-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
15S-24
10584 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #
00886188
MFR #
15S-24
Mfr description
15S 24 SS ALLIG LACING 10584 (4/CTN)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$267
.27
/bx
Add to Cart
Specifications
Dimensions
Belt Thickness Range
1/8 to 5/32 in
Minimum Pulley Diameter
2-1/2 in
Weight
1.96 lbs
Width
24 in
Details
Accessory Type
Lacing
Material
316 Stainless Steel
Package Quantity
4 Per Carton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items