Motion
15-24

FLEXCO
15-24

10115 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00886208
MFR #15-24
Price$151.10/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
15-24

10115 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00886208
MFR #15-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$151.10/bx

Specifications

Dimensions

  • Belt Thickness Range
    1/8 to 5/32 in
  • Minimum Pulley Diameter
    2-1/2 in
  • Weight
    1.99 lbs
  • Width
    24 in

Details

  • Accessory Type
    Lacing
  • Includes
    Required Amount of Clips
  • Material
    Steel
  • Package Quantity
    4 Per Carton

Overview

Mfr description
15 24 STEEL ALLIG LACING 10115 (4/CTN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought