Motion
NO. 1240 DRUM
1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 0 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade, Water Resistant, +5 to +280 °F
Mi Item #00886212
MFR #NO. 1240 DRUM
Price$1,595.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 0 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade, Water Resistant, +5 to +280 °F
Mi Item #00886212
MFR #NO. 1240 DRUM

Mfr description
NO. 1240 1/4 DRUM 10539
  • Excellent extreme pressure anti-wear protection
  • Extremely shear-stable for longer effective periods of lubrication
  • Outstanding water resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,595.62/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    0
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    For heavy loads where you require a grease that can be pumped through an automatic system
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Polymer-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215410507
  • Max Operating Temperature
    280 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    1240
  • Temperature Range
    +5 to +280 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215410507
  • Viscosity
    237
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 4% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)