Motion
L0105-040
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 0 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, +5 to +280 °F
Mi Item #00886234
MFR #L0105-040
Price$7,168.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 0 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, +5 to +280 °F
Mi Item #00886234
MFR #L0105-040

Mfr description
NO. 1240 DRUM 10540
  • Excellent extreme pressure anti-wear protection
  • Extremely shear-stable for longer effective periods of lubrication
  • Outstanding water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7,168.98/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    0
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    For heavy loads where you require a grease that can be pumped through an automatic system
  • Base Type
    Lithium 12 Hydroxy
  • Composition
    Petroleum-Based, Lithium/Polymer-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215410514
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    +5 to +280 °F
  • Type
    Extreme Pressure
  • Viscosity
    237
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)