Motion
G2516L

ENERPAC
G2516L

Pressure Gauge - G Series, 0-3000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00886283
MFR #G2516L
Price$229.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
G2516L

Pressure Gauge - G Series, 0-3000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00886283
MFR #G2516L

Mfr description
G2516L 2-1/2" GAUGE, 0-3K PSI
  • Calibrated in dual scale reading in psi and bar
  • All pressure sensing parts sealed and dampened by glycerine for long life
  • Includes safety blow-out disk and pressure equalizing membrane
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.99/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Case Filling
    Glycerin
  • Connection Gender
    Male
  • Gauge Pressure Range
    0-3000 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Lower Mount (LM)
  • Series
    G
  • Thread Connection
    1/4 NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)