Motion
15-28

FLEXCO
15-28

10117 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00886357
MFR #15-28
List Price$181.42/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
15-28

10117 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00886357
MFR #15-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.42/bx for your price

Overview

Mfr description
15 28 STEEL ALLIG LACING 10117 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    28 in
  • Belt Thickness Range
    1/8 to 5/32 in
  • Minimum Pulley Diameter
    2-1/2 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    2.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought