Motion
G2531R

ENERPAC
G2531R

Pressure Gauge - G Series, 0-1000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00886428
MFR #G2531R
Your Price$245.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
G2531R

Pressure Gauge - G Series, 0-1000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00886428
MFR #G2531R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$245.36/each(List $282.17)

Overview

Mfr description
G2531R 2-1/2" GAUGE, 0-1K PSI
  • Calibrated in dual scale reading in psi and bar
  • All pressure sensing parts sealed and dampened by glycerine for long life
  • Includes safety blow-out disk and pressure equalizing membrane
  • Gauge snubbers or needle valves recommended for high cycle applications

Specifications

  • Gauge Type
    Pressure Gauge
  • Gauge Pressure Range
    0-1000 psi
  • Face Diameter
    2.5000 in
  • Case Filling
    Glycerin
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPTF
  • Series
    G
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text