Motion
MT1810554
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 1/16 in Drill Bit Size, 1-3/4 in Flute Length, 3 in Overall Length
MI ITEM #00886485
MFR #MT1810554
Your Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 1/16 in Drill Bit Size, 1-3/4 in Flute Length, 3 in Overall Length
MI ITEM #00886485
MFR #MT1810554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.72/each(List $10.03)

Overview

Mfr description
10554 1/16 TAPER LTH DRILL

Specifications

  • Drill Bit Size
    1/16 in
  • Flute Length
    1-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    3 in
  • Coolant Delivery
    External
  • Series
    1314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text