Motion
G2538R

ENERPAC
G2538R

Hydraulic Gauge - G Series, 15000 psi, 2-1/2 in Face Diameter, 0.2500 in Port Size
Mi Item #00886548
MFR #G2538R
Price$480.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
G2538R

Hydraulic Gauge - G Series, 15000 psi, 2-1/2 in Face Diameter, 0.2500 in Port Size
Mi Item #00886548
MFR #G2538R

Mfr description
G2538R 2-1/2" GAUGE, 0-15K PSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$480.10/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Length
    2.5000 in, 63 mm
  • Port Size
    0.2500 in
  • Thread Size
    1/4

Details

  • Accuracy
    0.015
  • Gauge Pressure Range
    15000 psi
  • Maximum PSI
    1000 bar, 150000 psi
  • Maximum Working Pressure
    1000 bar
  • Mounting Type
    Center Back Mount (CBM)
  • Pressure Range
    0 to 1000 bar, 0 to 15000 psi
  • Pressure Rating
    0 to 1000 bar
  • Series
    G
  • Thread Connection
    1/4 in NPTF
  • Thread Type
    NPTF
  • Type
    Hydraulic Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)