Motion
15S-36

FLEXCO
15S-36

10589 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00886549
MFR #15S-36
Your Price$505.44/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
15S-36

10589 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00886549
MFR #15S-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$505.44/bx(List $581.26)

Overview

Mfr description
15S 36 SS ALLIG LACING 10589 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    36 in
  • Belt Thickness Range
    1/8 to 5/32 in
  • Minimum Pulley Diameter
    2-1/2 in
  • Package Quantity
    4 Per Carton
  • Weight
    2.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text