Motion
15S42

FLEXCO
15S42

10590 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00886620
MFR #15S42
Price$678.06/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
15S42

10590 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00886620
MFR #15S42

Mfr description
15S 42 SS ALLIG LACING 10590 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$678.06/bx

Specifications

Dimensions

  • Belt Thickness Range
    1/8 to 5/32 in
  • Minimum Pulley Diameter
    2-1/2 in
  • Weight
    3.48 lbs
  • Width
    42 in

Details

  • Accessory Type
    Lacing
  • Includes
    300 Series Stainless Steel Corrugated Hinge Pins
  • Material
    316 Stainless Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)