Motion
15-48

FLEXCO
15-48

10122 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00886712
MFR #15-48
Your Price$262.69/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
15-48

10122 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00886712
MFR #15-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$262.69/bx(List $302.09)

Overview

Mfr description
15 48 STEEL ALLIG LACING 10122 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    48 in
  • Belt Thickness Range
    1/8 to 5/32 in
  • Minimum Pulley Diameter
    2-1/2 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    3.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought