Motion
MT1810570
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 5/16 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
MI ITEM #00886772
MFR #MT1810570
Your Price$19.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 5/16 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
MI ITEM #00886772
MFR #MT1810570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.11/each(List $21.97)

Overview

Mfr description
10570 5/16 T/LENGTH DRILL HS

Specifications

  • Drill Bit Size
    5/16 in
  • Flute Length
    4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    6-3/8 in
  • Coolant Delivery
    External
  • Series
    1314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text