Motion
MT1810573
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 23/64 in Drill Bit Size, 4-1/4 in Flute Length, 6-3/4 in Overall Length
Mi Item #00886825
MFR #MT1810573
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 23/64 in Drill Bit Size, 4-1/4 in Flute Length, 6-3/4 in Overall Length
Mi Item #00886825
MFR #MT1810573

Mfr description
10573 TAPER LEN DRL 23/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Drill Bit Size
    23/64 in
  • Flute Length
    4-1/4 in
  • Overall Length
    6-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)