Motion
MT1810574
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 3/8 in Drill Bit Size, 4-1/4 in Flute Length, 6-3/4 in Overall Length
MI ITEM #00886842
MFR #MT1810574
List Price$29.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1314 Series, High Speed Steel Material, 3/8 in Drill Bit Size, 4-1/4 in Flute Length, 6-3/4 in Overall Length
MI ITEM #00886842
MFR #MT1810574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.16/each for your price

Overview

Mfr description
10574 3/8 TAPER LENGTH DRIL HI-SPD STL

Specifications

  • Drill Bit Size
    3/8 in
  • Flute Length
    4-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    6-3/4 in
  • Coolant Delivery
    External
  • Series
    1314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought