Motion
20S-14

FLEXCO
20S-14

10595 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00886902
MFR #20S-14
List Price$306.79/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20S-14

10595 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00886902
MFR #20S-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.79/bx for your price

Overview

Mfr description
20S 14 SS ALLIG LACING 10595 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    14 in
  • Belt Thickness Range
    5/32 to 3/16 in
  • Minimum Pulley Diameter
    3 in
  • Includes
    300 Series Stainless Steel Corrugated Hinge Pins
  • Package Quantity
    4 Per Carton
  • Weight
    1.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text